missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Insert for 2 mL Standard Opening Vial
Allow the use of smaller sample volumes with standard autosampler vials
Supplier: MilliporeSigma™ Supelco™ 24705
Description
- Glass Conical inserts with polymer feet are used to contain standard mixtures for various experimental purposes.
- Vial inserts allow the use of smaller sample volumes with standard autosampler vials.
- Inserts are generally chosen based on the inner diameter of the vial neck
- Standard opening vials (4.6 mm ID) require a 5 mm OD insert.
Chemical Identifiers
| 4.6 mm | |
| 100 | |
| Conical |
Specifications
| 4.6 mm | |
| 29 mm | |
| 0.15 mL | |
| 100 | |
| 5 mm |
| Clear | |
| Glass | |
| Conical | |
| Conical | |
| Polyflange |