missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Insert for 2 mL Standard Opening Vial

Allow the use of smaller sample volumes with standard autosampler vials

Supplier:  MilliporeSigma™ Supelco™ 27400U

 View more versions of this product

Catalog No. 111010956


Only null left

Description

Description

  • Glass conical inserts with polymer feet are used to contain standard mixtures for various experimental purposes.
  • Vial inserts allow the use of smaller sample volumes with standard autosampler vials.
  • Inserts are generally chosen based on the inner diameter of the vial neck.
  • Standard opening vials (4.6 mm ID) require a 5 mm OD insert.
Specifications

Chemical Identifiers

4.6 mm
100
Conical

Specifications

4.6 mm
4 mm
0.05 mL
Conical
Bottom Spring
Clear
Glass
100
25 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions