missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Insert for 2 mL Standard Opening Vial

Catalog No. 111010866
Change view
Click to view available options
Material:
Glass
Polypropylene
Height (Metric):
5 mm
25 mm
30 mm
Diameter (Metric) Outer:
4 mm
5 mm
29 mm
30 mm
Product Type:
Bottom Spring
Polyflange
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (Metric) Diameter (Metric) Outer Product Type
111010866 Glass 5 mm 30 mm Bottom Spring
111010956 Glass 25 mm 4 mm Bottom Spring
111010979 Glass 5 mm 29 mm Polyflange
111011400 Polypropylene 30 mm 5 mm Bottom Spring
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 111010866 Supplier MilliporeSigma™ Supelco™ Supplier No. 24707

Allow the use of smaller sample volumes with standard autosampler vials

  • Conical inserts are used to contain standard mixtures for various experimental purposes.
  • Vial inserts allow the use of smaller sample volumes with standard autosampler vials.
  • Inserts are generally chosen based on the inner diameter of the vial neck.
  • Standard opening vials (4.6 mm ID) require a 5 mm OD insert.

Specifications

Diameter (Metric) Inner 4.6 mm
Color Clear
Diameter (Metric) Outer 30 mm
Material Glass
Volume (Metric) 0.15 mL
No. per Pack 100
Base Style Conical
Height (Metric) 5 mm
Product Type Bottom Spring