missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VAI HYPO-CHLOR Wipes
HYPO-CHLOR Wipes are saturated with sodium hypochlorite.
Supplier: VAI VEL912X12S3020
Description
- 100% synthetic filament constructed in a continuous knit that minimizes fiber and particulate release
- Re-sealable packaging
- Formulated with WFI
Identifiants chimiques
| Pre-saturated Wipe | |
| 30.5 cm | |
| 30.5 cm | |
| ISO Class 5 | |
| Knitted |
| 12 in. | |
| 12 in. | |
| Polyester | |
| White |
Spécifications
| Pre-saturated Wipe | |
| 30.5 cm | |
| 30.5 cm | |
| ISO Class 5 | |
| Knitted | |
| 20 Wipes/Bag, 10 Bags/Cs. | |
| Sterile |
| 12 in. | |
| 12 in. | |
| Polyester | |
| White | |
| Resealable Bags | |
| 0.25% Sodium Hypochlorite |