missing translation for 'onlineSavingsMsg'
Learn More

VAI HYPO-CHLOR Wipes

HYPO-CHLOR Wipes are saturated with sodium hypochlorite.

$842.58 - $1,525.13

Specifications

Product Type Pre-saturated Wipe
Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 12 in.
Width (Metric) 30.5 cm
View More Specs

Products 4
Catalog Number Mfr. No. Saturation Solution Container Type Price Quantity & Availability  
Catalog Number Mfr. No. Saturation Solution Container Type Price Quantity & Availability  
19547300
View Documents Promotion Details
VAI
VEL912X12S3020
0.25% Sodium Hypochlorite Resealable Bags
Case of 200 Each for $1,444.43
Only null left
 
19547299
View Documents Promotion Details
VAI
VEL912X123019
0.52% Sodium Hypochlorite Resealable Bags
Case of 200 Each for $1,237.29
Only null left
 
19547302
View Documents Promotion Details
VAI
VEL912X12S3026
0.52% Sodium Hypochlorite Individual Resealable Bags
Case of 100 Each for $1,525.13
Only null left
 
19547301
View Documents Promotion Details
VAI
VEL912X12S3025
5.25% Sodium Hypochlorite Resealable Bags
Case of 100 Each for $842.58
Only null left
 
Description

Description

  • 100% synthetic filament constructed in a continuous knit that minimizes fiber and particulate release
  • Re-sealable packaging
  • Formulated with WFI
Specifications

Specifications

Pre-saturated Wipe
30.5 cm
30.5 cm
ISO Class 5
Knitted
12 in.
12 in.
Polyester
White
Videos
SDS
Documents

Documents