Learn More
Ansell HyFlex™ 11-814 VEND PACK Multi Purpose Gloves
Boosts precision and productivity with exceptional second-skin comfort and tactile control
Supplier: Ansell 11814VP070
Description
- AEROFIT™ Coating: up to 30% thinner* for exceptional tactility and control
- Highly Breathable Liner: delivers premium comfort for all-day wear
- Productivity-Enhancing Design: enables faster, more precise work
* Versus standard Ansell glove with the same level of protection
- Second-Skin Design: Engineered with AEROFIT™ Precision Comfort Technology, an innovative, flexible foam nitrile coating delivering improved tactility, sensitivity and a more comfortable, breathable glove feel
- Premium Comfort: Our thinnest nitrile multi-purpose glove for all-day wear Preferred for precision handling*
- Proven Productivity: Testing showed that users wearing HyFlex safety gloves with AEROFIT™ Technology completed precision tasks faster than when using comparable gloves on the market*
- Certified Skin Safety: Dermatologically tested, free from harmful substances. Each pair is post-washed for clean, skin-safe wear
- Touchscreen Compatibility: Enables seamless interaction with most touchscreen devices while keeping gloves on
* Based on a survey of 52 glove wearers comparing Ansell gloves to the competitive gloves available on the market (May 2025); testing conducted with HyFlex 11-584 gloves. Results may vary across other gloves in the series.
Do not use against chemicals; the glove is not liquidproof. Do not use against flames or temperatures - 25°C or +100°C; Do not use for heavy-duty mechanical applications.
Spécifications
| ANSI/ISEA 105-2024 ABR Level 3 | |
| Palm | |
| Foam Nitrile | |
| ANSI A1 | |
| Yes | |
| Cut-resistant Gloves | |
| EN388:3121A | |
| Unisex | |
| Knitwrist | |
| Knit Lining | |
| ANSI/ISEA 105-16 Level 1 | |
| Hyflex 11-814 VEND PACK Aerofit Technology | |
| 18 | |
| 200 to 270 mm |
| EN 388:2016 +A1:2018,OEKO-TEX™ Centexbel | |
| Knit | |
| Blue | |
| Specific | |
| Nylon, Spandex, Foam Nitrile | |
| 7 | |
| Assembly of small parts | |
| Blue | |
| Rough | |
| Bag | |
| 6 Pairs/Band, 24 Bands/Carton | |
| Keystone | |
| 7.9 to 10.6 in. |