missing translation for 'onlineSavingsMsg'
Learn More

Micro Essential Lab Hydrion™ Double Roll pH Test Paper Dispensers

Hydrion™ Double Roll pH Papers consist of two rolls of pH papers packaged in a protective plastic dispenser with stainless steel cutoff lips and two matching color charts. pH color changes are distinct and easily matched to the color chart.

Specifications

Includes Reusable dispenser, Matching color chart, 2 rolls of pH paper
No. of Tests 2000 Tests
Dimensions (L x W) 4.6 m x 0.55 cm (15 ft. x 0.21 in.)
Length (English) 15 ft.
Length (Metric) 4.6 m
View More Specs

Products 14
Catalog Number Mfr. No. pH Range Type Price Quantity & Availability  
Catalog Number Mfr. No. pH Range Type Price Quantity & Availability  
1485010C
View Documents Promotion Details
Micro Essential Lab
1 5
1 to 5.5 Short-range pH Test Paper N/A
Only null left
 
1485012C
View Documents Promotion Details
Micro Essential Lab
152
1 to 6 Wide-range pH Test Paper N/A
Only null left
 
1485012J
View Documents Promotion Details
Micro Essential Lab
159
1 to 11 Wide-range pH Test Paper N/A
Only null left
 
1485012A
View Documents Promotion Details
Micro Essential Lab
MES150
1 to 11 AB Wide-range pH Test Paper N/A
Only null left
 
1485011B
View Documents Promotion Details
Micro Essential Lab
140
1 to 12 Wide-range pH Test Paper N/A
Only null left
 
1485013B
View Documents Promotion Details
Micro Essential Lab
MES161
1 to 14 Wide-range pH Test Paper N/A
Only null left
 
1485010E
View Documents Promotion Details
Micro Essential Lab
3055
3.5 to 5.5 Short-range pH Test Paper N/A
Only null left
 
1485010J
View Documents Promotion Details
Micro Essential Lab
3 8
3 to 8 Wide-range pH Test Paper N/A
Only null left
 
1485012B
View Documents Promotion Details
Micro Essential Lab
151
4 to 9 Wide-range pH Test Paper N/A
Only null left
 
1485010K
View Documents Promotion Details
Micro Essential Lab
MES6080
6 to 8 Wide-range pH Test Paper N/A
Only null left
 
1485010M
View Documents Promotion Details
Micro Essential Lab
6 9
6 to 9.5 Short-range pH Test Paper N/A
Only null left
 
1485012D
View Documents Promotion Details
Micro Essential Lab
153
6 to 11 Wide-range pH Test Paper N/A
Only null left
 
1485010P
View Documents Promotion Details
Micro Essential Lab
MES8 12
8 to 12 Wide-range pH Test Paper N/A
Only null left
 
1485010V
View Documents Promotion Details
Micro Essential Lab
MES10 14
10 to 14 Wide-range pH Test Paper N/A
Only null left
 
Description

Description

  • Features cut-off lips on each side
  • Wide-range papers provide a sharp color change for each full pH unit
  • Short-range papers change for each 0.5 pH unit

Each carton contains 10 dispensers, each consisting of two 15-foot rolls of test paper and matching color charts. Provides for approximately 2000 tests.

Directions

Simply tear off a small strip of pH paper, dip into the test solution, then instantly compare the resulting color with the matching pH color chart.

Specifications

Specifications

Reusable dispenser, Matching color chart, 2 rolls of pH paper
4.6 m x 0.55 cm (15 ft. x 0.21 in.)
4.6 m
0.55 cm
2000 Tests
15 ft.
0.21 in.
Videos
SDS
Documents

Documents

This product is not intended to diagnose, treat, cure or prevent any disease or condition. Please contact a medical doctor to diagnose and treat any medical condition.