missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micro Essential Lab Hydrion™ Double Roll pH Test Paper Dispensers
Description
- Features cut-off lips on each side
- Wide-range papers provide a sharp color change for each full pH unit
- Short-range papers change for each 0.5 pH unit
Each carton contains 10 dispensers, each consisting of two 15-foot rolls of test paper and matching color charts. Provides for approximately 2000 tests.
Directions
Simply tear off a small strip of pH paper, dip into the test solution, then instantly compare the resulting color with the matching pH color chart.
Specifications
Specifications
| pH Range | 6 to 9.5 |
| Includes | Reusable dispenser, Matching color chart, 2 rolls of pH paper |
| No. of Tests | 2000 Tests |
| Type | Short-range pH Test Paper |
| Dimensions (L x W) | 4.6 m x 0.55 cm (15 ft. x 0.21 in.) |
| Length (English) | 15 ft. |
| Length (Metric) | 4.6 m |
| Width (English) | 0.21 in. |
| Width (Metric) | 0.55 cm |
This product is not intended to diagnose, treat, cure or prevent any disease or condition. Please contact a medical doctor to diagnose and treat any medical condition.