missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HyClone™ DMEM/F12 1:1 Media
Description
- System tested with HyClone sera to ensure product efficacy and homogeneity
- All products are hydrated using WFI quality water and undergo 0.1μm sterile filtration
- Offered in a variety of packaging configurations, including convenient HyQPAK™ six-packs
- Equal parts blend of DMEM and Ham's F12 media
- Formulation combines high concentration of glucose, amino acids and vitamins from DMEM with wide variety of other components available in Ham's F-12
- Contains 17.5 mmol/L Glucose
- Concentration: 2.5mM L-Glutamine and 15mM HEPES
- Available with or without L-Glutamine, Phenol Red or HEPES
- Available in multiple sizes and configurations of liquid or powder
Specifications
Specifications
| Form | Liquid |
| Product Type | DMEM/F12 1:1 Medium |
| Sterility | Sterile-filtered |
| Sterilization Method | 0.1 μm Sterile-filtered |
| With Additives | Glutamine, HEPES |
| Quantity | 500 mL |
| Certifications/Compliance | ISO 9001:2000 |
| Content And Storage | 2° to 8°C, away from light |