missing translation for 'onlineSavingsMsg'
Learn More
Learn More
G-Biosciences Hot Start Taq DNA Polymerase
Hot start Taq DNA Polymerase is used for routine PCR, qPCR, genotyping and high GC content template DNA amplification with GC enhancer.
$153.04 - $528.71
Spécifications
| Detection Method | qPCR |
|---|---|
| Form | Liquid |
| GC-Rich PCR Performance | High |
| PCR Method | Standard PCR, Direct PCR, qPCR, Multiplex qPCR, 1-step RT-qPCR |
| Reaction Speed | Standard |
| Numéro de catalogue | Numéro du manufacturier. | No. of Reactions | Prix | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | No. of Reactions | Prix | Quantity & Availability | |||||
S03154
|
G-Biosciences
7861963 |
1000 |
chaque for $528.71
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
S03155
|
G-Biosciences
7861962 |
200 |
chaque for $153.04
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
Description
- G-biosciences hot start Taq DNA Polymerase is chemically modified that possesses a 5' - 3' polymerase activity and a 5'-flap endonuclease activity.
- Hot start Taq DNA Polymerase reduces non-specific amplification during PCR setup and increases PCR specificity and sensitivity.
Spécifications
| qPCR | |
| High | |
| Standard | |
| DNA Polymerase |
| Liquid | |
| Standard PCR, Direct PCR, qPCR, Multiplex qPCR, 1-step RT-qPCR | |
| Biotin, 6-FAM, ROX, SYBR Green, TAMRA | |
| Hot-start PCR, Multiplex PCR, Genotyping, DNA Sequencing, Next-Generation Sequencing (NGS) |