missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ SampleLock Syringe, Sold by MilliporeSigma™ Supelco™
Connects to either male or female luer fittings by using an adapter
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Material | Borosilicate Glass (Barrel), PTFE (Plunger), Stainless Steel (Tip) |
| Diameter (English) Outer Needle | 0.0283 in. |
| Diameter (Metric) Outer Needle | 0.72 mm |
| Length (English) Needle | 2 in. |
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
|
111010485
|
N/A | 50 μL |
N/A
|
|
|||||
|
111010449
|
N/A | 100 μL |
N/A
|
|
|||||
|
111010208
|
N/A | 250 μL |
N/A
|
|
|||||
|
111010234
|
N/A | 500 μL |
N/A
|
|
|||||
|
111009868
|
N/A | 1 mL |
N/A
|
|
|||||
|
111009701
|
N/A | 2.5 mL |
N/A
|
|
|||||
|
111009720
|
N/A | 5 mL |
N/A
|
|
|||||
|
111009610
|
N/A | 10 mL |
N/A
|
|
|||||
|
111008912
|
N/A | 25 mL |
N/A
|
|
|||||
|
111008731
|
N/A | 50 mL |
N/A
|
|
|||||
Description
- Positive rear plunger stop eliminates sample loss and plunger blowout at high pressures (not applicable to 1705 and 1710 models)
- Connects to either male or female luer fittings by using an adapter
- Male and female luer and male luer lock adapters thread onto the SampleLock Valve
- Syringe has the possibility to be compatible with many connectors and fittings
- All adapters have a Kel-F (CTFE) fluid path, with a port diameter of 0.039 in.
- Internal standards can be added through the valve port into the sample contained in the syringe
- Twist valve locks the sample in the syringe
Specifications
| Not Autoclavable | |
| 0.0283 in. | |
| 2 in. | |
| 50°F | |
| 10°C | |
| Hamilton | |
| Bevel |
| Borosilicate Glass (Barrel), PTFE (Plunger), Stainless Steel (Tip) | |
| 0.72 mm | |
| Gastight™ Syringe | |
| 2 | |
| 1 Ea. | |
| 51 mm | |
| Sample Lock |
Hamilton is a registered trademark of Hamilton Co.