missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ SampleLock Syringe, Sold by MilliporeSigma™ Supelco™
Connects to either male or female luer fittings by using an adapter
Supplier: Merck Emd Millipore 26289
Description
- Positive rear plunger stop eliminates sample loss and plunger blowout at high pressures (not applicable to 1705 and 1710 models)
- Connects to either male or female luer fittings by using an adapter
- Male and female luer and male luer lock adapters thread onto the SampleLock Valve
- Syringe has the possibility to be compatible with many connectors and fittings
- All adapters have a Kel-F (CTFE) fluid path, with a port diameter of 0.039 in.
- Internal standards can be added through the valve port into the sample contained in the syringe
- Twist valve locks the sample in the syringe
Chemical Identifiers
| Not Autoclavable | |
| 0.0283 in. | |
| 2 in. | |
| 50°F | |
| 10°C | |
| Hamilton | |
| Bevel |
| Borosilicate Glass (Barrel), PTFE (Plunger), Stainless Steel (Tip) | |
| 0.72 mm | |
| Gastight™ Syringe | |
| 2 | |
| 1 Ea. | |
| 51 mm | |
| Sample Lock |
Specifications
| Not Autoclavable | |
| 22 G | |
| 0.41 mm | |
| 0.72 mm | |
| Gastight™ Syringe | |
| 176°F | |
| 50°F | |
| 2 | |
| 1 Ea. | |
| Hamilton | |
| Bevel |
| Borosilicate Glass (Barrel), PTFE (Plunger), Stainless Steel (Tip) | |
| 0.0161 in. | |
| 0.0283 in. | |
| 2 in. | |
| 100 psig (6.9 bar) | |
| 80°C | |
| 1050 SL | |
| 10°C | |
| 50 mL | |
| 51 mm | |
| Sample Lock |
Hamilton is a registered trademark of Hamilton Co.