Learn More
H-B Instrument™ Durac™ Baume Plastic Plain Form Hydrometers
Safety and quality protection in one instrument!
$411.67 - $443.77
Spécifications
| Type | Hydrometer |
|---|---|
| Accuracy | ±0.2deg. |
| Increments | 0.2° |
| Certifications/Compliance | Hydrometers are made and hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC /MRA and located in ISO 14001:2004 Environmental Management System registered facility. Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. |
| Length (Metric) | 255 mm |
Avertissement:
Polycarbonate hydrometers are not recommended for use with petroleum-based liquids or other corrosives that would potentially affect the plastic material. They should be stored in a clean, dry, safe place and should not be subjected to extreme temperatures.
| Numéro de catalogue | Numéro du manufacturier. | Baume Range | Prix | Quantité | |||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Baume Range | Prix | Quantité | |||||
|
13-202-365
|
H-B Instrument™
B618000700 |
0 to 12° |
chaque for $443.77
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
|
13-202-366
|
H-B Instrument™
B618000800 |
9 to 21° |
chaque for $442.53
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
|
13-202-367
|
H-B Instrument™
B618000900 |
19 to 31° |
chaque for $411.67
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
Description
Safety and quality protection in one instrument!
- Available in models measuring Baume of syrups and liquids heavier than water in various ranges from 0° to 31°
- Made from optical quality polycarbonate material
- Durable and shatterproof
- Made in USA
- Easy to read black scale on yellow back helps avoid eye fatigue
- 255mm (10 in.) long
- Lead free ballast
- Individually serialized
- Temperature standardization of 15°C (60°F)
Applications:
Ideal in situations where rough handling or contamination could be an issue, such as in the food or beverage industries.
Certifications:
Hydrometers are made and hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC /MRA and located in ISO 14001:2004 Environmental Management System registered facility.
Order Info
Should you require an individual Hydrometer Calibration Report, factory calibrated hydrometers or custom calibration services are available.
Certifications
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.
Spécifications
| Hydrometer | |
| 0.2° | |
| 255 mm | |
| Ideal in situations where rough handling or contamination could be an issue, such as in the food or beverage industries. |
| ±0.2deg. | |
| Hydrometers are made and hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC /MRA and located in ISO 14001:2004 Environmental Management System registered facility. Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. | |
| Lead Free |