missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GVS Charged Nylon Membranes
Description
- Packaged in a wide variety of precut circles and sheets to fit Petri dishes and transfer/hybridization apparatus
- Also available in rolls for cutting custom-sized membranes
Reprobing, Charged Nylon (NP)
- Positively charged supported nylon membrane
- Withstands multiple reprobing — won't curl, distort, shrink, crack, or tear
- High binding capacity (450μg/cm2)
- Use with both radioactive and nonradioactive probes, including chemiluminescent and biotinylated detection systems
†Also available in 0.22μm pore size. Contact your Fisher Scientific™ Customer Service Representative.
Spécifications
Spécifications
| Length (Metric) | 30 cm |
| Width (Metric) | 3 m |
| For Use With (Application) | For DNA, Southern Blots, hybridization, alkaline transfers, multiple reprobing and chemiluminescent |
| Quantity | 1 Each |
| Format | Roll |
| Material | Nylon, Positively Charged |
| Pore Size | 0.45 μm |
| Size (Metric) | 30cm x 3m |