missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Glass Pestle Tissue Grinders
Designed to handle both initial grinding and final homogenization
Supplier: Corning™ 77241
Description
Designed to handle both initial grinding and final homogenization in the same sequence of operÂations. The lower conical section is intended primarily for the initial grinding. To assist in this work the clearance between mortar and pestle can be adjusted at will by raising or lowering the pestle. The upper cylindrical section is for the final homogenization.
Spécifications
| Non-sterile | |
| 0.27 in. | |
| 1 mL | |
| Tissue Grinder | |
| 6.1 in. | |
| 3.26 in. | |
| 0.74 in. | |
| 19 mm |
| 7 mm | |
| 0.03 oz. | |
| Borosilicate Glass | |
| Designed to handle both initial grinding and final homogenization | |
| 155 mm | |
| 83 mm | |
| Pourout | |
| 0.03 oz., 1 mL |