missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ EXPERTTM Tips, EcoPack, Case
EXPERT Tips are designed to fit leading pipette brands, allowing you to stock one brand of tips saving time, money, and bench space. The tips are produced using state-of-the-art manufacturing techniques assuring lot-to-lot consistency and high performance.
$36.08 - $360.88
Spécifications
| Filtered | Non-filtered |
|---|---|
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Clean Claims | DNase, RNase, DNA, PCR inhibitor, and Pyrogen Free |
| Format | Bulk |
| Numéro de catalogue | Numéro du manufacturier. | Length (English) | Color | Graduations | Volume (Metric) | Prix | Quantité | ||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Length (English) | Color | Graduations | Volume (Metric) | Prix | Quantité | ||
|
F1734512G
|
Gilson™
F1734512 |
1.77 in. | Red | 2, 5, 10μL | 0.1 to 10 μL |
paquet de 1000 chaque for $36.08
caisse de 10 paquet for $360.80
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
|
|
F1739312G
|
Gilson™
F1739312 |
2 in. | Yellow | 10, 50, 100μL | 1 to 200 μL |
paquet de 1000 chaque for $360.88
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
|
Description
Economical and easy to use.
- Fit leading pipetter brands
- Allow you to stock one brand of tip with practical packaging options so you can save time, money and bench space
- Produced in a sterile, clean-room environment using the purest raw materials and state-of-the-art manufacturing
- Offer consistent performance
- Free of Human DNA, RNase, DNase, PCR Inhibitors and pyrogens
- Feature an inert polymer hydrophobic surface to minimize sample binding when dispensing
- Clear packaging allows easy tip identification
- Color-coded tip packaging corresponds to industry standards for volume color matching to pipetters
- Feature graduations at varying volumes allowing for quick checks when aspirating samples
Spécifications
| Non-filtered | |
| Autoclavable | |
| Bulk | |
| 10000 (10x1000) | |
| Single-use | |
| Yes | |
| Inert Polymer |
| Non-sterile | |
| DNase, RNase, DNA, PCR inhibitor, and Pyrogen Free | |
| Standard | |
| Air Displacement Tips | |
| Universal Fit | |
| EXPERT |