missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Gas Dispersion Tubes With Fritted Discs Concentric with Stem

Center stems permit insertion through smaller openings.
$267.80 - $279.89
Spécifications
| Material | Glass |
|---|---|
| Type | Pyrex Gas Dispersion Tube |
| Includes | Extra coarse fritted disc |
| Diameter (English) Disc | 1.18 in. |
| Diameter (English) Stem | 0.23 in. |
| Numéro de catalogue | Numéro du manufacturier. | Pore Size | Porosity | Prix | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Pore Size | Porosity | Prix | Quantity & Availability | ||||
111375B
![]() |
Corning™
3953430C |
40 to 60 μm | Coarse |
caisse for $279.89
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
|||
|
111375A
|
Corning™
3953430EC |
170 to 220 μm | Extra Coarse |
caisse for $267.80
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
|||
Description
These watch glasses possess high chemical durability, thus preventing contamination of solutions. They are molded to the same radius of curvature for convenient stacking. The heavy wall and uniform fire-polished edge provide mechanical strength. The outside diameter cannot be controlled within close limits and a slight degree of out-of-round can be expected to occur.
Spécifications
| Glass | |
| Extra coarse fritted disc | |
| 0.23 in. | |
| 6 mm | |
| 250 mm |
| Pyrex Gas Dispersion Tube | |
| 1.18 in. | |
| 30 mm | |
| 9.8 in. | |
| Disperse or scrub gas in liquids |