missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Gas Dispersion Tubes With Fritted Discs Concentric with Stem

Center stems permit insertion through smaller openings.

Supplier:  Corning™ 3953430EC

 View more versions of this product

Catalog No. 111375A


Only null left

Description

Description

These watch glasses possess high chemical durability, thus preventing contamination of solutions. They are molded to the same radius of curvature for convenient stacking. The heavy wall and ­uniform fire-polished edge provide mechanical strength. The outside diameter cannot be controlled within close limits and a slight degree of out-of-round can be expected to occur.

Specifications

Chemical Identifiers

Glass
Extra coarse fritted disc
0.23 in.
6 mm
250 mm
Pyrex Gas Dispersion Tube
1.18 in.
30 mm
9.8 in.
Disperse or scrub gas in liquids

Specifications

Glass
Extra coarse fritted disc
Extra Coarse
0.23 in.
6 mm
250 mm
Pyrex Gas Dispersion Tube
170 to 220 μm
1.18 in.
30 mm
9.8 in.
Disperse or scrub gas in liquids
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions