missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Gas Dispersion Tubes With Fritted Discs Concentric with Stem
GREENER_CHOICE

Catalog No. 111375B
Change view
Click to view available options
Pore Size:
170 to 220 μm
40 to 60 μm
Porosity:
Coarse
Extra Coarse
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Porosity
111375B 40 to 60 μm Coarse
111375A 170 to 220 μm Extra Coarse
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111375B Supplier Corning™ Supplier No. 3953430C
Get Up to $2,500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Center stems permit insertion through smaller openings.

These watch glasses possess high chemical durability, thus preventing contamination of solutions. They are molded to the same radius of curvature for convenient stacking. The heavy wall and ­uniform fire-polished edge provide mechanical strength. The outside diameter cannot be controlled within close limits and a slight degree of out-of-round can be expected to occur.

Specifications

Material Glass
Type Pyrex Gas Dispersion Tube
Includes Extra coarse fritted disc
Pore Size 40 to 60 μm
Porosity Coarse
Diameter (English) Disc 1.18 in.
Diameter (English) Stem 0.23 in.
Diameter (Metric) Disc 30 mm
Diameter (Metric) Stem 6 mm
Length (English) 9.8 in.
Length (Metric) 250 mm
For Use With (Application) Disperse or scrub gas in liquids
Show More Show Less