missing translation for 'onlineSavingsMsg'
Learn More

Foamtec MiraSWAB™ 1500 Series Cleanroom Swabs DFS Item

Offers cleaning performance of micro fiber fabrics with scratch-free properties of foam for Optics, HDD, Semiconductor and Life Science applications

Supplier:  Foamtec HT1501FC500

Numéro de catalogue. 19-304-630

Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.

Découvrez plus d'offres spéciales

Description

Description

Unique fabric over foam and fabric over fabric construction enables easy cleaning of scratch sensitive surfaces and blind areas as the two layers provide a soft conformable tool resulting in a swab that is soft, yet both resistant to abrasion and solvents.

  • Fabric over foam construction compatible with aggressive solvents such as acetone, Kyzen and MEK
  • Super soft foam core enables the swabs to conform to articulated surfaces for good cleaning efficiency
  • Micro fiber fabric enables excellent removal of difficult to remove stains and particles
  • Proprietary cleaning process ensures low extractable for streak free cleaning

Spécifications

Spécifications

0.11 in.
The cleaning performance of micro Fiber Fabrics with the scratch-free properties of Foam for optics, HDD, semiconductor and life science applications
Swab
152.4mm
133.6mm
Medium
0.7 in.
1.3mm
Thermal
Flexible
6 in.
Blue
2.8mm
5.26 in.
Cylinder
17.8mm
17.8mm
0.1 in.
Polypropylene
MiraWIPE™ / CleanWIPE™ Microfiber
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions