missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Flextime Performance Gloves
Flextime Performance Gloves have a Dryhide™ water resistant full-grain goatskin leather palm that is hard wearing and durable, providing great dexterity. WasteNot™ Spandex stretch back is flexible and provides form-fitting memory.
Supplier: Watson Gloves 005XXL
Description
- Dryhide™ water-resistant full-grain goatskin leather palm
- Spandex back is made with WasteNot™ polyester which is comprised of 96% recycled PET bottles!
- Leather hooded fingertips and reinforced thumb for additional padding and protection
- Snug-fitting elastic wrist and secure
- Velcro™ closure keeps out dirt and debris
Spécifications
| EN388 | |
| Velcro | |
| Premium | |
| Goatskin Leather, Spandex | |
| 2X-Large | |
| High Preformance, Mechanic, General Labor | |
| Velcro™ | |
| Straight | |
| 24 cm |
| Cut and Sewn | |
| Yellow, Black | |
| Ambidextrous | |
| Leather Palm Gloves | |
| Gunn | |
| Men's | |
| Goatskin Leather | |
| 9.5 in. |