missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Weighing Bottles, Tall, Cylindrical Form
Rugged glass bottles
Description
- Lamp-blown glass
- Sturdy bottoms prevent chipping and facilitate cleaning
- Low, flat form weighing bottles also available (Cat. Nos. 03-420A through -420C)
Identifiants chimiques
| Clear | |
| Glass | |
| Cylindrical |
| Tall Form | |
| Non-sterile | |
| Weighing Bottle |
Spécifications
| 1.01 oz., 30mL | |
| 1.01 oz. | |
| 1.18 in. | |
| Tall Form | |
| Non-sterile | |
| 30g | |
| Cylindrical | |
| Weighing Bottle | |
| Cap |
| 30 mL | |
| Clear | |
| 30 mm | |
| Glass | |
| 29/12 | |
| 0.06 lb. | |
| 60 mm | |
| 2.36 in. |