missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Weighing Bottles, Tall, Cylindrical Form

Catalog No. p-46251
Change view
Click to view available options
Capacity (Metric):
10 mL
16 mL
30 mL
70 mL
Diameter (Metric) Inner:
25 mm
30 mm
40 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Inner
03415B 10 mL 25 mm
03415C 16 mL 25 mm
03415E 30 mL 30 mm
03415H 70 mL 40 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03415B
Only null left

Rugged glass bottles

  • Lamp-blown glass
  • Sturdy bottoms prevent chipping and facilitate cleaning
  • Low, flat form weighing bottles also available (Cat. Nos. 03-420A through -420C)

Specifications

Capacity 0.33 oz., 10mL
Capacity (Metric) 10 mL
Capacity (English) 0.33 oz.
Color Clear
Diameter (English) Inner 0.98 in.
Diameter (Metric) Inner 25 mm
Form Tall Form
Material Glass
Sterility Non-sterile
Standard Taper Joint 24/12
Weight (Metric) 18g
Weight (English) 0.03 lb.
Shape Cylindrical
Height (Metric) 40 mm
Product Type Weighing Bottle
Height (English) 1.57 in.
Show More Show Less