missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisher Healthcare™ PROTOCOL™ Individual Gram Stains
Manufactured with traditional formulations used by most laboratories
Supplier: Fisher Healthcare™ 291474
Description
- Decolorizer available in two different acetone/isopropanol ratios: 1:4 and 1:1
- Dispenser caps are provided with the 8 oz. and 16 oz. sizes
- Gallon-size Iodine is available as traditional diluent/concentrate or as ready-to-use Lugol's
A $10.00 service charge will be added when ordering Cat. No. 23-291-473 online.
Order Info
All sizes come in polyethylene bottles, except for Lugol's Iodine, which comes in a glass bottle.
Spécifications
| Decolorizer | |
| Dispenser cap | |
| Clear | |
| Acetone, Isopropyl Alcohol |
| 8 oz. | |
| Bottle | |
| 56.1° to 82°C | |
| Gram Stain |