missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Ficoll-Paque™ PLUS Media

Catalog No. 45001750
Change view
Click to view available options
Quantity:
6 x 500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
45001750 6 x 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 45001750 Supplier Cytiva Supplier No. 17144003
NLSU: Get 1 Consumable Product When You Buy 1 Obtenez 1 produit consommable à l’achat d’un produit
View all promotions
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Recognized standard in laboratories worldwide for isolation of human lymphocytes from peripheral blood. Cytiva™ Ficoll-Paque™ PLUS Media maintains the viability and a representative distribution of B and T lymphocytes.

  • Ready-to-use sterile medium
  • Density media optimized for the isolation of lymphocytes from peripheral blood using simple centrifuge-based protocol
  • High yield
  • Maintains viability and representative distribution of B and T lymphocytes
  • Low levels of endotoxin (<0.12 EU/mL)

Specifications

Quantity 6 x 500 mL
Content And Storage 4–30°C
For Use With (Application) Cell Isolation
Endotoxin Level < 0.12 EU/mL
Color Colorless to Slightly Yellow
Product Type Centrifugation Media
Density 1.078 g/mL
Sterility Sterile
Form Liquid