missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ Polystyrene Serological Pipets, Sterile, Bulk Pack

Color-coded pipets facilitate correct size selection. Falcon™ Serological Pipets are ideal for tissue culture or any nontoxic solution.

Supplier:  Falcon™ 357515

 Afficher plus de versions de ce produit

Numéro de catalogue. 13-675-10EE


Il en reste null
Découvrez plus d'offres spéciales

Description

Description

  • Polystyrene, disposable pipets for tissue culture, bacteriological, and research applications
  • Sterile
  • RNase-/DNase-free
  • Noncytotoxic, nonpyrogenicity tested to less than 0.1 EU/mL
  • BSE/TSE-free
  • Negative graduations for extra capacity
  • Reverse graduations (except 1 mL)
  • Color-coded package and markings for ease of identification
  • Polyester plug to help prevent overfill
  • Accurate ±2% at full volume (excluding 1 and 2 mL)

Graduation alignment system

The pipet graduation alignment system is a fast and simple way to bring graduations to your line of sight. Simply pop open or peel back the top of the pipet package and line up the pipettor before completely removing the pipet from its wrapping. When you remove the pipet from its package, the graduations should face you every time.

Spécifications

Spécifications

±3%
Polystyrene
Yes
7 mL
Bulk
25 mL
1.5%
For tissue culture usage or any non toxic solution
0.25 mL
Standard
Purple
Single-use
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Accessoires
Promotions

Promotions