missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Apex Aseptic Extra-Safe™ Lab Coats, Blueberry
Static-free unisex lab coat is made with a 3-layer SMS material to provide protection and comfort in a variety of environments.
$113.73 - $113.73
Spécifications
| Product Type | General Purpose Lab Coat |
|---|---|
| Gender | Unisex |
| Material | SMS |
| Color | Blueberry |
| Closure Type | Snaps |
| Numéro de catalogue | Numéro du manufacturier. | Size | Prix | Quantité | |||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Size | Prix | Quantité | |||||
22-770-175
|
Apex Aseptic
3660BBXL |
X-Large |
paquet de 10 chaque for $113.73
caisse de 10 paquet for $1,137.30
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
Description
- Made of soft three-layer SMS (Spunbond/Meltblown/Spunbond) fabric
- Fluid-resistant, breathable
- Snap front, three pockets, knit cuffs and collar
- Knee length
- Autoclavable and washable up to five times
- Latex-free
Spécifications
| General Purpose Lab Coat | |
| SMS | |
| Snaps | |
| Limited-use | |
| Fluids | |
| 3 | |
| Yes | |
| 3-ply |
| Unisex | |
| Blueberry | |
| Knit | |
| Non-sterile | |
| Hip-length | |
| Knit | |
| 3660BB | |
| Not Autoclavable |