missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diversified Spaces™ Extra-Large Mobile Demo Unit

Description
- Constructed of solid oak and oak hardwood veneers
- Equipped with pegboard (21 x 28 in.) with assorted hooks
- Equipped with two cupboard compartments, one file drawer and two smaller drawers
- Non-emitting, chemical resistant UV finish
- GFI protected AC duplex electrical outlet with 25 in. extension cord
- Includes pull out writing board for additional workspace
- Unit rolls easily on 4 in. ball bearing locking swivel casters
- Upright set and mirror sold separately
Compliance
SEFA
Specifications
Specifications
| Product Type | Mobile Demo Unit |
| Color | Oak |
| Includes | Two rod sockets, two each 0.75 in. dia. x 36 in. L upright anodized aluminum rods, and 1 each 0.5 in. diameter anodized aluminum crossbar with connecting clamps |
| Finish | Non-emitting, chemical resistant UV finish |
| Certifications/Compliance | MAS Certified Green |
| Dimensions (D x W x H) | 76.2 x 137.1 x 91.4 cm (30 x 54 x 36 in.) |
| Top Style | Flat Top and Rod Sockets |
| Warranty | Limited Lifetime |
| Weight (Metric) | 140.6 kg |
| Weight (English) | 310 lb. |
| Show More |