missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ Extreme Precision Instrument Cleaning Brushes

Designed for general cleaning in tight areas

Supplier:  Excelta™ 210BN

 Afficher plus de versions de ce produit

Numéro de catalogue. 17467513


Il en reste null
Découvrez plus d'offres spéciales

Description

Description

  • Overall Length: 5.5 to 5.75 in. (14 to 14.6cm)
  • Delrin 0.25 in. (0.64cm) diameter handle
  • Tip Width: 0.12 in. (3.1mm)
  • Tip Length: 0.18 in. (4.7mm)

Spécifications

Spécifications

Instrument Cleaning Brush
Stainless Steel, POM
0.25 in.
Designed for general cleaning in tight areas, instruments
13.97 cm
Nylon
Bent
0.64 cm
5.5 in.
Extreme
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions