missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ LiChroCART™ Column/LiChrospher™ 100 NH2 Sorbent HPLC Cartridges, 5μm

HPLC cartridge

$1143.79 - $1715.86

Specifications

Diameter (Metric) 4 mm
Particle Size 5 μm
Pore Size 100 Å
USP Type L8
Stationary Phase Amino (NH2)
View More Specs

Products 3
Catalog Number Mfr. No. Length (Metric) Quantity Price Quantity  
Catalog Number Mfr. No. Length (Metric) Quantity Price Quantity  
M1508240001
View Documents
MilliporeSigma™
1508240001
125 mm 1/Pk.
Each for $1,715.86
Only null left
 
M1508340001
View Documents
MilliporeSigma™
1508340001
250 mm 1/Pk.
Each for $1,143.79
Only null left
 
M1509580001
View Documents
MilliporeSigma™
1509580001
4 mm 10/Pk.
Each for $1,412.85
Only null left
 
Description

Description

LiChrospher™ NH2 posses polar and hydrophobic properties and can be used for normal phase, reversed phase and ion exchange chromatography. Typical applications are the separations of carbohydrates by reversed phase chromatography or the separsation of nucleotides by ion exhange chromatography. Thissorbent is packed into a LiChroCART™ HPLCcartridge. The connection to the HPLC system is being accomplished by use of the manu-CART™ NT cartrige holder (1.51486).
Specifications

Specifications

4 mm
100 Å
Amino (NH2)
Mixed Mode
Stainless Steel
5 μm
L8
Silica
Reversed Phase, Normal Phase, Ion Exchange, HILIC
Cartridge
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'