missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ LiChroCART™ Column/LiChrospher™ 100 NH2 Sorbent HPLC Cartridges, 5μm
HPLC cartridge
Supplier: MilliporeSigma™ 1508340001
Description
LiChrospher™ NH2 posses polar and hydrophobic properties and can be used for normal phase, reversed phase and ion exchange chromatography. Typical applications are the separations of carbohydrates by reversed phase chromatography or the separsation of nucleotides by ion exhange chromatography. Thissorbent is packed into a LiChroCART™ HPLCcartridge. The connection to the HPLC system is being accomplished by use of the manu-CART™ NT cartrige holder (1.51486).Specifications
| Cartridge | |
| 250 mm | |
| 5 μm | |
| 100 Å | |
| 350 m²/g | |
| Amino (NH2) | |
| 4.6% | |
| Reversed Phase, Normal Phase, Ion Exchange, HILIC | |
| Cartridge |
| 4 mm | |
| 2175 psi (150 bar) to 2900 psi (200 bar) | |
| 2 to 7.5 | |
| 1/Pk. | |
| L8 | |
| Silica | |
| Mixed Mode | |
| Stainless Steel |