missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ LiChroCART™ Column/LiChrospher™ 100 NH2 Sorbent HPLC Cartridges, 5μm
HPLC cartridge
Supplier: MilliporeSigma™ 1508240001
Description
LiChrospher™ NH2 posses polar and hydrophobic properties and can be used for normal phase, reversed phase and ion exchange chromatography. Typical applications are the separations of carbohydrates by reversed phase chromatography or the separsation of nucleotides by ion exhange chromatography. Thissorbent is packed into a LiChroCART™ HPLCcartridge. The connection to the HPLC system is being accomplished by use of the manu-CART™ NT cartrige holder (1.51486).Specifications
| 4 mm | |
| 5 μm | |
| 1/Pk. | |
| Amino (NH2) | |
| Mixed Mode | |
| Stainless Steel |
| 125 mm | |
| 100 Å | |
| L8 | |
| Silica | |
| Reversed Phase, Normal Phase, Ion Exchange, HILIC | |
| Cartridge |