missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ EpiGRO™ Prostate Epithelia Complete Culture Media Kit

Catalog No. SCMP001
Change view
Click to view available options
Quantity:
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
SCMP001 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SCMP001 Supplier MilliporeSigma™ Supplier No. SCMP001

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

optimized for the culture of human prostate epithelial cells.

EpiGRO™ Prostate Epithelia Complete Media Kit is optimized for the culture of human prostate epithelial cells. It supports the growth of these cells over a period of at least 15 population doublings. This medium does not contain any antimicrobials or phenol red; components that can cause cell stress and “masking effects” that may influence experimental results. It is formulated for use in an incubator with an atmosphere of 5% CO⒉

Specifications

For Use With (Application) Cell culture
Quantity 500 mL
Content And Storage Basal medium: 2-8°C in dark; Supplement Mix: -20