missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ ENStem-A™ Chemicon™ Neuronal Differentiation Medium

Catalog No. SCM017
Change view
Click to view available options
Quantity:
100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
SCM017 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SCM017 Supplier MilliporeSigma™ Supplier No. SCM017

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

a specially formulated medium optimized for the preferential differentiation of ENStem-A human neural progenitor cells to a neuronal lineage.

ENStem-A™ Neuronal Differentiation Medium is a specially formulated medium optimized for the preferential differentiation of ENStem-A™ human neural progenitor cells to a neuronal lineage. The medium has been extensively validated on ENStem-A™ Human Neural Progenitor Cells. Using ENStem-A™ Neuronal Differentiation Medium, relatively pure populations of neuronal cells (>90% bIII-tubulin positive) are obtained. Very low levels of astrocytes (<0.5% GFAP positive) are detected. Sufficient medium is supplied to provide for 100 separate reactions at 1mL volume or 10 reactions at 10mL volume.

Specifications

For Use With (Application) Stem Cell Culture
Quantity 100 mL
Content And Storage -20°C