missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Edvotek™ EdvoCycler™ 2
Affordable PCR for the classroom without compromise.
Supplier: Edvotek™ 541
Comprend: Easy to use and program Holds 48 x 0.2 ml PCR samples & 8-tube strip compatible Vivid 7'' full color touchscreen displays real-time cycling data Edvotek PCR programs included + storage for 100 more Standalone Machine - No PC or Smartphone Required! Heated lid prevents sample evaporation Instant incubate function Active cooling to 4°C Temperature Range: 4-99° C Maximum Ramp Rate: 4°C 2 Year Warranty; Extended Warranty Available Made in the USA
Description
The sequel to the bestselling EdvoCycler™ has been fully re-imagined to offer the classroom advanced PCR functionality at the lowest sample price. At 48 wells, the Edvocycler™ 2 doubles the capacity of the original machine and offers faster performance and ease-of-use in a sleek new form factor with a vivid touchscreen display. Proudly made in the USA and backed by a 2 year warranty!Order Info
L x W x H: 16 x 8.5 x 7 in. (40.6 x 21.6 x 17.8cm). Made in USA
Warranty
Two years
Spécifications
| Fixed | |
| 10 to 99°C | |
| ±1°C at 50°C | |
| Edvotek™ Edvocycler™ | |
| 17.78 cm | |
| 2 Year | |
| 16 in. | |
| 40.64 cm |
| 25 x 0.2 mL | |
| Heated Lid | |
| 16 x 8.5 x 7 in. (40.64 x 21.59 x 17.78 cm) | |
| 7 in. | |
| 21.59 cm | |
| 8.5 in. | |
| 3°C/s. | |
| Single Block |