missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Economical pH Test Strips
Line of pH test strips incorporates the most up-to-date technology.
$16.49
Specifications
| For Use With (Application) | Stabilized to provide user with most accurate color determination |
|---|---|
| Quantity | 50 Bag |
| Type | pH Test Strip |
| Catalog Number | Mfr. No. | pH Range | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | pH Range | Price | Quantity & Availability | |||||
|
S6115
|
N/A | 7 to 10 |
Pack of 50 Each for $16.49
|
|
|||||
|
S6112
|
N/A | 0 to 2.5 |
Pack of 50 Each for $16.49
|
|
|||||
|
S6117
|
N/A | 11.5 to 14 |
Pack of 50 Each for $16.49
|
|
|||||
|
S6111
|
N/A | 0 to 1.5 |
Pack of 50 Each for $16.49
|
|
|||||
|
S6113
|
N/A | 3 to 6 |
Pack of 50 Each for $16.49
|
|
|||||
|
S6114
|
N/A | 5 to 9 |
Pack of 50 Each for $16.49
|
|
|||||
Description
- Nonbleed paper padded on a vinyl, 2.5 in. (6.35cm) wand
- Stabilized to provide the most accurate color determinations
- Color charts printed on each pack for quick and easy identification
- Each pack includes 50 strips
Specifications
| Stabilized to provide user with most accurate color determination | |
| 50 Bag | |
| pH Test Strip |
Safety and Handling
ShelfLife : 3 Years