missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Economical pH Test Strips
Description
- Nonbleed paper padded on a vinyl, 2.5 in. (6.35cm) wand
- Stabilized to provide the most accurate color determinations
- Color charts printed on each pack for quick and easy identification
- Each pack includes 50 strips
Specifications
Specifications
| pH Range | 11.5 to 14 |
| For Use With (Application) | Stabilized to provide user with most accurate color determination |
| Graduations | 0.5 |
| Quantity | 50 Bag |
| Type | pH Test Strip |