missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Laboratory Bottle Pressure Plus+ with DIN Thread, GL 45

With easy-to-read scale and large labelling field for easy marking, in fired-on, highly durable ceramic. Vacuum and/or pressure resistant from -1 to + 1.5 due to modified geometry (based on ISO 4796-1). Safe working under pressure or vacuum, sampling under pressure, storage of gas generating media.

Supplier:  DWK Life Sciences 1094367

 Afficher plus de versions de ce produit

Numéro de catalogue. 09841004


Il en reste null

Description

Description

  • Manufactured from DURAN™ borosilicate 3.3 glass
  • Vacuum resistance upto I bar vacuum
  • Pressure resistance to +1.5 bar gauge
  • Certified by the German Technical Inspection Association (TÜV) in accordance with DIN EN 1595:1997-05
  • Features industry standard GL45 DIN thread
  • Fully autoclavable and sterilizable
  • Available in clear and amber glass
  • Amber color for protection against ultraviolet light degradation
  • Special geometry still conforms to ISO 4796-1:2016 to maintain instrument compatibility
  • Manufacturing traceability is offered through a lot specific Retrace Code printed on bottle
Spécifications

Identifiants chimiques

Vacuum filtration; Collection of samples under pressure; Storage of volatile solvents; Storage of gas generating materials
10/Cs.
Yes
Round
Autoclavable
Borosilicate Glass (3.3)
GL 45
Narrow
Laboratory Bottle

Spécifications

250 mL
Amber
Vacuum filtration; Collection of samples under pressure; Storage of volatile solvents; Storage of gas generating materials
10/Cs.
Yes
Round
Laboratory Bottle
70 mm
8 oz.
2.75 in.
Borosilicate Glass (3.3)
GL 45
Narrow
138 mm
5.43 in.
Autoclavable
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions