missing translation for 'onlineSavingsMsg'
Learn More

FEATHER Dissecting Blade

FEATHER Dissecting Blades are designed for autopsy. The extra-thick stainless steel blade provides high rigidity and extra-long life. Can be used with autoclavable handle designed for easy blade replacement and cleaning.

$83.70 - $86.75

Specifications

Quantity 20 Pk.
For Use With (Equipment) FEATHER Dissecting Blade Handle F-60
Length (Metric) 77 mm
Material Stainless Steel
Width (Metric) 0.6 mm
View More Specs

Products 2
Catalog Number Mfr. No. Product Type Price Quantity & Availability  
Catalog Number Mfr. No. Product Type Price Quantity & Availability  
0892425B
View Documents Promotion Details
FEATHER
61
No. 61 (Wide blade)
Pack of 20 Each for $86.75
Only null left
 
0892425C
Accessories View Documents Promotion Details
FEATHER
62
No. 62 (Narrow blade)
Pack of 20 Each for $83.70
Only null left
 
Description

Description

  • Made in Japan
Specifications

Specifications

20 Pk.
77 mm
0.6 mm
FEATHER Dissecting Blade Handle F-60
Stainless Steel
Videos
SDS
Documents

Documents