missing translation for 'onlineSavingsMsg'
Learn More
Learn More
FEATHER Dissecting Blade
Description
- Made in Japan
Specifications
Specifications
| Blade Material | Stainless Steel |
| Product Type | No. 61 (Wide blade) |
| Length (Metric) | 77 mm |
| For Use With (Equipment) | FEATHER Dissecting Blade Handle F-60 |
| Quantity | 20 Pk. |
| Width (Metric) | 0.6 mm |