missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Defender 6000 Extreme Washdown Scale Indicator
The Defender 6000 Series Extreme Washdown Indicator is specifically designed for food, chemical and pharmaceutical applications including production, processing, and packaging.
$1419.76 - $2054.95
Specifications
| Display Type | Backlit LCD |
|---|---|
| Protection Class | IP68 immersion/IP69K washdown |
| Type | Bench Scales |
| Legal for Trade | Class III/IIIL/IIIHD |
| Catalog Number | Mfr. No. | Construction | Model | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Construction | Model | Price | Quantity | ||||
|
01-919-429
|
OHAUS™
30575583 |
Polycarbonate, Stainless Steel (316) | i-DT61PW AM |
Each for $1,419.76
|
|
||||
|
01-919-430
|
OHAUS™
30575585 |
Polycarbonate, Stainless Steel (316) | i-DT61PW AM Front Installation |
Each for $1,419.76
|
|
||||
|
01-919-431
|
OHAUS™
30575584 |
Stainless Steel (316) | i-DT61XWE AM |
Each for $2,054.95
|
|
||||
Description
- Applications: Weighing, Counting with APW optimization, Percent Weighing, Checkweighing, Checkcounting, Dynamic Weighing/Display Hold
- Display: 6-digit, 7-segment LCD display with white backlight, 45 mm high digits
- Operation: 6 D (LR20) Batteries (Included)
- Communication: Easy access IR communication kit (available as an accessory); GLP/GMP data output with real-time clock
- Construction: IP68/IP69K food grade polycarbonate housing and 316 stainless steel mounting bracket
- Design Features: 3-color check light bar, menu and key lock, selectable environmental and auto-print settings, stability indicator, overload/underload indicators, low battery indicator, auto shut-off, auto tare
Specifications
| Backlit LCD | |
| IP68 immersion/IP69K washdown | |
| Bench Scales | |
| Class III/IIIL/IIIHD |