missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Defender 6000 Extreme Washdown Scale Indicator
The Defender 6000 Series Extreme Washdown Indicator is specifically designed for food, chemical and pharmaceutical applications including production, processing, and packaging.
Supplier: OHAUS™ 30575585
Description
- Applications: Weighing, Counting with APW optimization, Percent Weighing, Checkweighing, Checkcounting, Dynamic Weighing/Display Hold
- Display: 6-digit, 7-segment LCD display with white backlight, 45 mm high digits
- Operation: 6 D (LR20) Batteries (Included)
- Communication: Easy access IR communication kit (available as an accessory); GLP/GMP data output with real-time clock
- Construction: IP68/IP69K food grade polycarbonate housing and 316 stainless steel mounting bracket
- Design Features: 3-color check light bar, menu and key lock, selectable environmental and auto-print settings, stability indicator, overload/underload indicators, low battery indicator, auto shut-off, auto tare
Specifications
| Up to 1,600 hours continuous use with backlight off | |
| Backlit LCD | |
| IP68 immersion/IP69K washdown | |
| Class III/IIIL/IIIHD |
| Polycarbonate, Stainless Steel (316) | |
| i-DT61PW AM Front Installation | |
| Bench Scales |