missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Easy Grip Polystyrene Storage Bottles with Dip Tube

Description
Corning polystyrene Storage Bottles are now available as closed system solutions. They are sterile and arrive individually double-bagged and preassembled. The preassembled transfer caps have two ports. One port ends in a 0.2 μm filter, and the other port is chemically resistant, heat sealable flexible tubing, ending in a Male Luer Lock. The dip tube reaches all the way to the bottom of the flask for easy aseptic transfer of your liquid handling processes.
- Made from optically clear polystyrene
- Sterilized to SAL 10−6
Spécifications
Spécifications
| Capacity (Metric) | 250 mL |
| Capacity (English) | 8.45 oz. |
| Diameter (English) | 1.7 in. |
| For Use With (Application) | Easy grip |
| Includes | Male Luer Lock Tubing Connection |
| Material | Polystyrene |
| No. per Case | 6/Cs. |
| No. per Pack | 1/Pk. |
| Sterility | Sterile |
| Closure Color | Orange |
| Afficher plus de résultats |