missing translation for 'onlineSavingsMsg'
Learn More

Corning™ DMSO (Dimethyl Sulfoxide)

Catalog No. MT25950CQC
Change view
Click to view available options
Quantity:
1 x 250 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MT25950CQC 1 x 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. MT25950CQC Supplier Corning™ Supplier No. 25950CQC
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For cryopreservation of cells along with glycerol, to prevent damage to cell membrane during freezing

Cellgro incorporates many principles developed by the pharmaceutical industry including the use of WFI quality water, raw material testing, in-process monitoring, and finished product testing.

  • Quantity: 250mL

Specifications

Form Liquid
Product Type DMSO (Dimethyl Sulfoxide)
Quantity 1 x 250 mL
Format Plastic Bottle
Content And Storage 15° to 30°C