missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Clear Screw Top Vials with Open-Top Caps
Pre-assembled vials are suitable to inject samples from an autosampler, available in various sizes and materials
Supplier: MilliporeSigma™ Supelco™ 27213
Identifiants chimiques
| Black | |
| Clear | |
| 100/Pk. | |
| Open Top Cap |
| Pre-assembled | |
| Glass | |
| Polypropylene | |
| Screw Top Vial |
Spécifications
| Black | |
| Clear | |
| Glass | |
| PTFE, Silicone | |
| Polypropylene | |
| 24-400 | |
| Screw Top Vial |
| Pre-assembled | |
| 29 mm | |
| 40 mL | |
| 100/Pk. | |
| Open Top Cap | |
| 82 mm |