missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Clear Screw Top Vials with Open-Top Caps
Pre-assembled vials are suitable to inject samples from an autosampler, available in various sizes and materials
$188.00 - $465.00
Specifications
| Closure Color | Black |
|---|---|
| Description | Pre-assembled |
| Color | Clear |
| Material | Glass |
| No. per Pack | 100/Pk. |
| Catalog Number | Mfr. No. | Volume (Metric) | Septum | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Septum | Price | Quantity & Availability | ||||
|
111010763
|
MilliporeSigma™ Supelco™
27208U |
2 mL | PTFE, Silicone |
Pack of 100 Each for $188.00
|
|
||||
|
111010649
|
MilliporeSigma™ Supelco™
27209U |
4 mL | PTFE, Silicone |
Pack of 100 Each for $198.00
|
|
||||
|
111010563
|
MilliporeSigma™ Supelco™
27210 |
7 mL | PTFE, Silicone |
Pack of 100 Each for $227.00
|
|
||||
|
111010245
|
MilliporeSigma™ Supelco™
27211 |
15 mL | PTFE, Silicone |
Pack of 100 Each for $293.00
|
|
||||
|
111009759
|
MilliporeSigma™ Supelco™
27212 |
22 mL | PTFE, Silicone |
Pack of 100 Each for $418.00
|
|
||||
|
111009612
|
MilliporeSigma™ Supelco™
27213 |
40 mL | PTFE, Silicone |
Pack of 100 Each for $465.00
|
|
||||
Specifications
| Black | |
| Clear | |
| 100/Pk. | |
| Open Top Cap |
| Pre-assembled | |
| Glass | |
| Polypropylene | |
| Screw Top Vial |