missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Graduated Glass Bottles without Caps
Fisherbrand™ Clear Graduated Glass Bottles without Caps feature a wide mouth for easy removal of contents.
Description
- Graduated in both milliliters and ounces
- Clear glass bottles are designed with a slight shoulder for easy pouring and handling
- Wide mouth facilitates easy mixing, handling, and transfer of contents
Spécifications
| 120 mL | |
| Clear | |
| 35 mm | |
| 144 | |
| No | |
| Wide | |
| Graduated Bottle | |
| 51 mm |
| 4 oz. | |
| 45 mm | |
| Glass (Type 3) | |
| 48-400 | |
| Yes | |
| 102 mm | |
| 48-400 mm |