missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CritiCore Protective Wear Cleanroom ESD Scrub Pants
Cleanroom ESD scrub pants control static electricity while providing an ideal base-layer of protection for any cleanroom garment system.
Supplier: CritiCore Protective Wear 13PA4922ESW101NVY5XL
Description
- Controls static electricity
- Elastic back and drawstring front for secure comfort
- Elastic and snaps for leg opening
- Color-coded loops for easy size identification
Spécifications
| 5X-Large | |
| ESD Sandwash | |
| Pre-serged, Felled | |
| 100% Polyester Thread; Tex #45 and #21; Silicon-Free | |
| Reusable | |
| 51 in. | |
| Non-sterile | |
| Cleanrooms | |
| 73 in. | |
| 50.5 in. |
| Unisex | |
| Navy | |
| None | |
| Elastic Drawstring | |
| 36.5 in. | |
| 129.54 cm | |
| Tunneled Elastic | |
| 92.71 cm | |
| 185.42 cm | |
| 128.27 cm |