missing translation for 'onlineSavingsMsg'
Learn More

PURUS™ CleanImage Premier Cleanroom Paper

For writing, printing and photocopying in cleanroom environments, PURUS™ Cleanroom Paper provides high printability and heat toner adhesion, and is also recyclable.

$282.34 - $367.71

Specifications

Material Polyethylene
View More Specs

Products 12
Catalog Number Mfr. No. Color Dimensions (L x W) Page Format Weight (Metric) Price Quantity  
Catalog Number Mfr. No. Color Dimensions (L x W) Page Format Weight (Metric) Price Quantity  
19-125-899
View Documents
PURUS™
PCIC1099C
Cream 8.5 x 11 in. Holeless 9.97 kg
Case of 10 Each for $282.34
Only null left
 
19-125-890
View Documents
PURUS™
PCIW1082C
White 8.3 x 11.7 in. Holeless 80 gsm
Case of 10 Each for $301.67
Only null left
 
19-125-905
View Documents
PURUS™
PCIW1096C
White 8.5 x 11 in. Holeless 9.97 kg
Case of 10 Each for $362.96
Only null left
 
19-125-891
View Documents
PURUS™
PCIW1082C3
White 8.5 x 11 in. 3-hole Punched 9.97 kg
Case of 10 Each for $284.53
Only null left
 
19125000
View Documents
PURUS™
PCIW1105C
White 11 x 17 in. Holeless 12.7 kg
Case of 5 Each for $367.71
Only null left
 
19-125-894
View Documents
PURUS™
PCIY1086C
Yellow 8.5 x 11 in. Holeless 9.97 kg
Case of 10 Each for $282.34
Only null left
 
19-125-895
View Documents
PURUS™
PCIK1088C
Pink 8.5 x 11 in. Holeless 9.97 kg
Case of 10 Each for $282.34
Only null left
 
19-125-896
View Documents
PURUS™
PCIG1090C
Green 8.5 x 11 in. Holeless 9.97 kg
Case of 10 Each for $282.34
Only null left
 
19-125-892
View Documents
PURUS™
PCIB1084C
Blue 8.3 x 11.7 in. Holeless 105 gsm
Case of 10 Each for $301.67
Only null left
 
19-125-893
View Documents
PURUS™
PCIB1084C3
Blue 8.5 x 11 in. 3-hole Punched 9.97 kg
Case of 10 Each for $303.02
Only null left
 
19126063
View Documents
PURUS™
PCIB1103C
Blue 11 x 17 in. Holeless 10 kg
Case for $295.27
Only null left
 
17000644
View Documents
PURUS™
PCIY1086C3
Yellow 8.5 x 11 in. 3-hole Punched 9.97 kg
Case of 10 Each for $284.53
Only null left
 
Description

Description

  • Propriatary Binding Technology
  • Suitable for use in ISO 4 to 6 (Class 10 to Class 1000) Cleanroom
  • Produced in ISO 4 (Class 10 Cleanroom)
  • Recyclable
  • High printability and heat toner adhesion

Compliance

Suitable for use in ISO 4 to 6 (Class 10 to Class 1000).

Specifications

Specifications

Polyethylene
Videos
SDS
Documents

Documents