missing translation for 'onlineSavingsMsg'
Learn More

PURUS™ CleanImage Premier Cleanroom Paper

For writing, printing and photocopying in cleanroom environments, PURUS™ Cleanroom Paper provides high printability and heat toner adhesion, and is also recyclable.

Supplier:  PURUS™ PCIY1086C3

 View more versions of this product

Catalog No. 17000644


Only null left

Description

Description

  • Propriatary Binding Technology
  • Suitable for use in ISO 4 to 6 (Class 10 to Class 1000) Cleanroom
  • Produced in ISO 4 (Class 10 Cleanroom)
  • Recyclable
  • High printability and heat toner adhesion
Specifications

Specifications

Polyethylene
11 in.
Yellow
8.5 x 11 in.
279 mm
216 mm
Laser Printers and Copy Machines
Cleanroom Paper
9.97 kg
No
8.5 in.
Yellow
11 in.
8.5 in.
Writing, Printing and Photocopying in Cleanroom Environments
3-hole Punched
22 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions